T-handle 2-component hex key with side drive
T-handle 2C hexagon socket
SCRDRIV-HNDL-T-HEXSKT-2,5X224MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal ergonomics
- The concave shape of the T-handle enables comfortable working
- The 2-component handle fits perfectly in the hand and reduces fatigue when working
Quickly find the correct driver size
- The large, molded-in size symbol makes it easier to find the desired drive size
- Aided by the coloured plastic ring according to the Würth colour code
Versatile
- Short side is suitable for tight spaces as well as for increased leverage
Speed and precision
- The fast-turning zone with grooves and a slight collar results in increased working speed
- Also prevents fingers from slipping
- With black point tip for high fit accuracy
Always ready when you need it
- The through hole lets you store the T-handle on a wall hook
Increased corrosion resistance
- The matt chrome-plated blade increases resistance to corrosion
Ergonomically shaped handle
Fast turn zone
Increased leverage
![]() | ||
| ① Asymmetric 2-component handle for better grip and perfect power transmission ② Concave shape for optimal ergonomics ③ Large size symbols to quickly find the desired drive size ④ Through hole for storage on a wall hook ⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping ⑦ Matt chrome-plated blade for increased corrosion resistance ⑥ Black point tip for a high fit accuracy ⑧ Plastic ring with Würth colour code for quick identification of the desired drive size ⑨ Short side suitable for tight spaces and increased leverage | ||
Datasheets(X)
For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades
![]() | |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Tip size | 2.5 mm |
Length (L1) | 224 mm |
Width (B1) | 78 mm |
Length of screwdriver side tip (B2) | 13 mm |
Handle width (T) | 16.5 mm |
Blade length (L2) | 175 mm |

