System workshop trolley Basic 8.4 electromobility
Workshop trolley Basic 8.4 Electromobility
E-MOBILITY TROLLEY SET
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Trolley is easy to move
Sturdy side handle
Wide range of accessories
The workshop trolley can be adapted to the needs of the application in question using different accessories
Drawers with full-extension slides, two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
Datasheets(X)
Colour | Bright red orange RAL 2008 |
Width x depth x height (external dimension) | 665 x 393 x 964 mm |
Drawer design | 3 drawers, W 466 x D 336 x H 69 mm |
Number of rolls | 4 PCS |
Design of the rolls | 1 swivel castor with brake (D: 100 mm) |
Surface | Powder-coated |
Number of drawers | 3 PCS |
Material | Sheet steel |
Pullout type | Full extension |
Load capacity | 250 kg |
Load capacity of drawer | 25 kg |
HOK-L50MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units