Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System workbench, mobile 2000 mm with 2 height-adjustable workbench feet

System workbench 2000 mm with 2 feet
WRKBNCH-MOB-2LEG-2000-RAL7016

Art.-no. 5583227003

EAN 4065746480888

-,--
price per selected packing unit
| Individual prices for customers after login
System workbench, mobile 2000 mm with 2 height-adjustable workbench feet

Art.-no. 5583227003

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 250 kg

  • Solid worktop including worktop end piece for robust applications and a long service life

  • Mobile, height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 795 to 975 mm enable mobile use according to customer-specific requirements

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height min./max.

2000 x 750 x 835-1015 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

Adjustable in height

Yes

Design of the rolls

2 swivel castors with brake (D: 125 mm), 2 swivel castors without brake (D: 125 mm)

Max. load capacity

250 kg

Colour of housing

Anthracite grey RAL 7016

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Joint plate for system workbench foot

KNOT-PLATE-WRKBNCH-RAL7016

Additional stiffening of the workbench foot on system workbenches under heavy load and during heavy work
x 1 pcs
Tray shelf

TRYSHLF-FULL-2000-WRKBNCH-RAL7016

Ideal as an additional storage option beneath the work surface
x 1 pcs
Tray shelf

TRYSHLF-HALF-2000-WRKBNCH-RAL7016

Ideal as an additional storage option beneath the work surface
x 1 pcs
Tray shelf For system storage boxes

TRYS-SLB-2000-WRKBNCH-EMPTY-R7016

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
x 1 pcs
Tray shelf For system storage boxes

TRY-SLB-2000-WRKBNCH-8XSZ1-2XSZ2-R7016

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Swivel castor for mobile system workbenches

SP-CSTR-BRKE-SYFE-WRKBNCH-MOB-D125

x 1 pcs
Swivel castor for mobile system workbenches

SP-CSTR-SYFE-WRKBNCH-MOB-D125

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information