System workbench 2000 mm with 1 workbench foot and hinged door undercounter cabinet 8.6
System workbench 2000 mm 1 foot/hinged door cabinet
WRKBNCH-1LEG-WNGDRCAB-2000-H955-R3020
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Even load capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- The fixed workbench feet made of section tube 60x30 mm and the undercounter cabinet 8.6 in two heights offer the choice of the suitable working height with high stability
- The system cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Hinged door cabinet 8.6: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.
Width x depth x working height | 2000 x 750 x 955 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
System dimensions | 8.6 |
Lock type | Cylinder lock |
Height of cabinet | 915 mm |
Door design | Single wing doors |
Door height | 840 mm |
Number of shelves | 2 PCS |
Load capacity of shelf | 50 kg |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Traffic red RAL 3020 |
Max. load capacity | 800 kg |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!