Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System workbench 2000 mm with 2 height-adjustable workbench feet

System workbench 2000 mm with 2 feet
WRKBNCH-ADJ-2LEG-2000-RAL7016

Art.-no. 5583227002
EAN 4065746480918
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
Modular system workbench with a wide range of applications for daily use
  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height min./max.

2000 x 750 x 865-1090 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

Adjustable in height

Yes

Colour of housing

Anthracite grey RAL 7016

Max. load capacity

400 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Joint plate for system workbench foot

KNOT-PLATE-WRKBNCH-RAL7016

Additional stiffening of the workbench foot on system workbenches under heavy load and during heavy work
x 1 pcs
Tray shelf

TRYSHLF-FULL-2000-WRKBNCH-RAL7016

Ideal as an additional storage option beneath the work surface
x 1 pcs
Tray shelf

TRYSHLF-HALF-2000-WRKBNCH-RAL7016

Ideal as an additional storage option beneath the work surface
x 1 pcs
Tray shelf For system storage boxes

TRYS-SLB-2000-WRKBNCH-EMPTY-R7016

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
x 1 pcs
Tray shelf For system storage boxes

TRY-SLB-2000-WRKBNCH-8XSZ1-2XSZ2-R7016

As an additional storage option for small parts in W-SLB storage boxes beneath the work surface
x 1 pcs
Worktop closure For system workbenches and system cabinet workbenches

WRKTPUPSTAND-WRKBNCH-MPX-BACK-2000MM

x 1 pcs
Worktop closure For system workbenches and system cabinet workbenches

WRKTPUPSTAND-WRKBNCH-MPX-SIDE-FED-12MM