Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/rdshwjGjOSw

System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 1
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 2
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 3
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 4
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 5
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 6
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 7
System stacking cabinet for ORSY<SUP>®</SUP> system case 4.4.1 - SYSSTCKCAB-F.4.4.1 - 8

System stacking cabinet for ORSY® system case 4.4.1

System stack cabinet 4.4.1
SYSSTCKCAB-F.4.4.1

Art.-no. 5581040000

EAN 4046777939378

-,--
price per selected packing unit
| Individual prices for customers after login
System stacking cabinet for ORSY® system case 4.4.1

Art.-no. 5581040000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
  • Ball-bearing-mounted telescopic extensions

  • Load per tray: 20 kg

  • Side panels and rear panel with square perforation for accessories from perforated panel range

  • Stacking knobs

  • Central locking with two keys

  • Colour: graphite black (RAL 9011)

  • Material: Sheet steel

  • Powder-coated
Notice
  • Supplied without case

  • Not intended for mobile use in motor vehicles
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height

455 x 290 x 490 mm

Number of drawers

5 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 4.4.1

SYSCASE-4.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 4.4.1 transparent

SYSCASE-4.4.1.-TRANSP

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System cart

SYSSTCKCAB-CART

For transporting various stacking cabinets of the ORSY® system cases
x 1 pcs
Backup set for system cabinet

BACKUP-SET-F.SYSCAB

For attaching system stacking cabinets
x 1 pcs
Replacement lock for system stacking cabinet

LOK-F.SYSCAB

One lock with 2 keys, keyed alike
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information