Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System insert, plastic, 4.4.2

System insert plastic 4.4.2
SYSINRT-4.4.2.-8COMP

Art.-no. 5581003101

EAN 4046777403800

-,--
price per selected packing unit
| Individual prices for customers after login
System insert, plastic, 4.4.2

Art.-no. 5581003101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Notice

Not compatible with transparent lid!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.2

Width x depth x height (external dimension)

335 x 231.25 x 108 mm

Number of compartments

8 PCS

Compartment width x compartment depth x compartment height

78 x 107 x 106 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information