Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System insert, plastic, 4.4.1

System insert plastic 4.4.1
SYSINRT-4.4.1.-7COMP

Art.-no. 5581003007

EAN 4065233021877

-,--
price per selected packing unit
| Individual prices for customers after login
System insert, plastic, 4.4.1

Art.-no. 5581003007

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Notice
  • Two system inserts fit in system case 8.4.1

  • Not compatible with transparent lid!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Width x depth x height (external dimension)

335 x 231 x 27.2 mm

Number of compartments

7 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information