Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System insert 8.4.1, striking tool Mixed

System insert mixed tool set 8.4.1, 19 pcs.
SYSINRT-F.0965905918

Art.-no. 0955905918

EAN 4056807766836

-,--
price per selected packing unit
| Individual prices for customers after login
System insert 8.4.1, striking tool Mixed

Art.-no. 0955905918

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Empty, for assortment, art. no. 0965905918

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

IMPSKT-1/2IN-LONG-SLEV-SIZE17

For gentle installation of light metal rims. Long version with colour code.
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

IMPSKT-1/2IN-LONG-SLEV-SIZE19

For gentle installation of light metal rims. Long version with colour code.
Seal scraper

FLSCPR-DI-L260MM

Flat chisel In line with DIN 6453

HNDCHIS-FL-L150-B18MM

Flat chisel In line with DIN 6453

HNDCHIS-FL-L175-B22MM

Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

x 1 pcs
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

x 1 pcs
Telescopic magnet

TELEMAGN-(L155-670MM)

Magnetic retention force 500 g
x 1 pcs
Magnetic lifter with plastic handle

MAGNLFT-L460MM

Flexible shaft for versatile applications
x 1 pcs
Car tester with voltage testing and polarity determination (+/-)

TEST-(CAR-TESTER)-(6-48V/DC)

x 1 pcs
Brake caliper brush

BRKCALBRSH-L225MM

Narrow steel wire brush with plastic handle
x 1 pcs
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

SFTFCEHAM-SIMPLEX-RUBBER/CA-D40MM

Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads
x 1 pcs
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-400G

Double scutch ash handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information