Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System case empty range 4.4.1 raster foam

System case, empty assortment 4.4.1 raster foam
SYSCASE-RSTRFOAM-4.4.1

Art.-no. 5581020200

EAN 4046777644562

-,--
price per selected packing unit
| Individual prices for customers after login
System case empty range 4.4.1 raster foam

Art.-no. 5581020200

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fitted with a pre-cut pattern foam insert

Ideal for individual division of the case


Every product has its place by releasing individual grid elements from the foam insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Width x depth x height

370 x 270 x 85 mm

System case empty range 4.4.1 raster foam including:
1 x
System insert, raster foam pluck out the foam cubes to fit around items

SYSINRT-RSTRFOAM-SYSKO-4.4.1

Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-4COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-8COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-2COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-3COMP-VAR

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-5COMP-VAR

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1-18COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-6COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-20COMP

A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
x 1 pcs
Dimple foam For ORSY® system case

COVFM-F.SYSCASE-4.4

For use with combination of tool inserts and ORSY® system case 4.4
x 1 pcs
System insert, unprocessed foam

SYSINRT-UNEDIT-4.4.1

Individually adaptable to tools, machining products and machines, also in combination with other system partition materials.
x 1 pcs
System insert, raster foam pluck out the foam cubes to fit around items

SYSINRT-RSTRFOAM-SYSKO-4.4.1

x 1 pcs
System box

SYSBOX-1.1.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.1.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.2.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.4.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-1.1.1.-GREY

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.1.1.-GREY

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.2.1.-GREY

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.4.1.-GREY

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System adapter plate

SYSPLT-W520MM

For connecting ORSY® system cases of basic dimensions 8.4 and 4.4
x 1 pcs
System adapter plate

SYSPLT-ORSY-BULL-W550MM

For connecting ORSY® series 5 BULL boxes and ORSY® system cases
x 1 pcs
System transport trolley

SYSPSHCRT-FULLRBR-BLCK-5/7-100KG

Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL
x 1 pcs
System plate with Isofix connection

SYSPLT-ISOFIX

For the safe transport of system cases in the car
x 1 pcs
System plate with belt connection

SYSPLT-BELT

For the safe transport of system cases in the car
x 1 pcs
System wall bracket

SYSHOLD-WALLHLDR-SYSCASE

For hanging up ORSY® system cases
x 1 pcs
System stacking cabinet for ORSY® system case 4.4.1

SYSSTCKCAB-F.4.4.1

Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Closing mechanism for system case

SP-CASE-LOCK-1PAIR

With recessed handles for easy opening and closing
x 1 pcs
Handle for system case

SP-HANDLE

Extra wide handle design with rounded corners and soft elements
x 1 pcs
Coupling element for system case

SP-COUPL

For securing the system case in its coupled state.
x 1 pcs
Cover for system case

SP-LID-4.4.-BLACK

Elastomer seal protects against water spray
x 1 pcs
Lid, transparent for system case

SP-LID-4.4.-TRANSP

For optimal inspection and storage of small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information