Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System case WIT-REBAR for components of the REBAR WIT injection systems

System case for WIT-REBAR
SYSCASE-DWL-REBAR-M

Art.-no. 5964903004

EAN 4062856363964

-,--
price per selected packing unit
| Individual prices for customers after login
System case WIT-REBAR for components of the REBAR WIT injection systems

Art.-no. 5964903004

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly cleaning set for injection systems for post-installed rebar connections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

63 PCS

System case WIT-REBAR for components of the REBAR WIT injection systems including:
1 x
Hand slide valve

SLIDONVLVE-F.PNNOZ-PREMO-3/8IN

Description: For drill hole cleaning with compressed air (pre-assembled with plug-in nipple and claw coupling). For connecting the pneumatic hose WIT-SDD to a compressor.
Quantity: 1 x
1 x
Pneumatic hose WIT-SDD

HOSE-PN-(WIT-SDD8-20)-ID7MM

Description:
Length: 2 m; Outer diameter: 10 mm
For borehole cleaning with compressed air. Incl. pre-assembled compressed air and threaded connection.
Quantity: 1 x
1 x
Safety glasses LIBRA®

SAFEGOGL-LIBRA-CLEAR

Description: Ultra-light safety glasses for unhindered working
Quantity: 1 x
10 x
Piston plug WIT-VS for ensuring that mortar-filled drill holes contain no air bubbles

PSTNPLG-(WIT-VS)-14MM

Description:
Nominal drill hole diameter: 14 mm
Quantity: 10 x
10 x
Piston plug WIT-VS for ensuring that mortar-filled drill holes contain no air bubbles

PSTNPLG-(WIT-VS)-16MM

Description:
Nominal drill hole diameter: 16 mm
Quantity: 10 x
10 x
Piston plug WIT-VS for ensuring that mortar-filled drill holes contain no air bubbles

PSTNPLG-(WIT-VS)-18MM

Description:
16 mm; Nominal drill hole diameter: 18 mm
Quantity: 10 x
10 x
Piston plug WIT-VS for ensuring that mortar-filled drill holes contain no air bubbles

PSTNPLG-(WIT-VS)-20MM

Description:
Nominal drill hole diameter: 20 mm
Quantity: 10 x
1 x
Machine chuck SDS-plus M8 SDS-plus M8

MAHOLD-F.CLNBRSH-WIT-PE500-PLUS

Description: For REBAR cleaning brush and WIT-RB cleaning brush (concrete multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Extension For cleaning brush with M8 connecting thread

EXT-F.CLNBRSH-THRM8-2X345MM

Description: For WIT-RB cleaning brush (concrete Multi WIT-UH 300) and REBAR cleaning brush (WIT-PE 500, ALLROUNDER WIT-VM 250, REBAR)
Quantity: 1 x
1 x
Pneumatic air nozzle WIT-DD

PNNOZ-(WIT-DD8-10)-10MM

Description:
Outer diameter: 10 mm
For borehole cleaning for reinforcement attachment with subsequent mortaring. Suitable for pneumatic hose WIT SDD.
Quantity: 1 x
1 x
Pneumatic air nozzle WIT-DD

PNNOZ-(WIT-DD12-14)-14MM

Description:
Outer diameter: 14 mm
For borehole cleaning for reinforcement attachment with subsequent mortaring. Suitable for pneumatic hose WIT SDD.
Quantity: 1 x
1 x
Pneumatic air nozzle WIT-DD

PNNOZ-(WIT-DD16-20)-17MM

Description:
Outer diameter: 17 mm
For borehole cleaning for reinforcement attachment with subsequent mortaring. Suitable for pneumatic hose WIT SDD.
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB12)-MA-DRLHO12MM-ST-THRM8

Description:
Nominal drill hole diameter: 12 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB14)-MA-DRLHO14MM-ST-THRM8

Description:
Nominal drill hole diameter: 14 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB16)-MA-DRLHO16MM-ST-THRM8

Description:
Nominal drill hole diameter: 16 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB18)-MA-DRLHO18MM-ST-THRM8

Description:
Nominal drill hole diameter: 18 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB20)-MA-DRLHO20MM-ST-THRM8

Description:
Nominal drill hole diameter: 20 mm
For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-YELLOW-15MMX10M

Description:
Yellow
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
System case 8.4.2
1 x
System case 8.4.2

SYSCASE-8.4.2.-SLV

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
System case 8.4.3
1 x
System case 8.4.3

SYSCASE-8.4.3-SLV

Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
4 x
System box

SYSBOX-2.2.2.-RED

Description:
2.2.2
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 4 x
2 x
System box

SYSBOX-8.1.2.-RED

Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information