Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System case PRIPRESS® threaded fittings

System case threaded fitting PRIPRESS
SYSCASE-PRIPRESS-METRIC-FITTING-120PCS

Art.-no. 0878900043
EAN 4065746295192

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

System case of the most common PRIPRESS® threaded fittings for installation on the construction site
  • Compact assortment of the most essential threaded fittings

  • The system case with the threaded fittings can be combined with the PPSU or brass case

  • Easy transport using the practical system case

  • Each item includes a packing unit, making it easy to fill the cases
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drinking water and heating installations

Number of pieces in assortment/set

120 PCS

System case PRIPRESS® threaded fittings including:
10 x
PRIPRESS® transition with male thread

TRNSN-PRIPRESS-16-ET1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition with male thread

TRNSN-PRIPRESS-16-ET3/4IN

Description:
Connection thread: 3/4 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition with male thread

TRNSN-PRIPRESS-20-ET1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition with male thread

TRNSN-PRIPRESS-20-ET3/4IN

Description:
Connection thread: 3/4 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition With female thread

TRNSN-PRIPRESS-16-IT1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition With female thread

TRNSN-PRIPRESS-20-IT1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS® transition With female thread

TRNSN-PRIPRESS-20-IT3/4IN

Description:
Connection thread: 3/4 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® wall bracket

WLBRKT-PRIPRESS-SHORT-IT-16-RP1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® wall bracket

WLBRKT-PRIPRESS-SHORT-IT-20-RP1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® angled transition With female thread

BRKTTRNSN-PRIPRESS-16-IT1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® angled transition with male thread

ANGLTRNSN-PRIPRESS-16-ET1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
10 x
PRIPRESS ® angled transition with male thread

ANGLTRNSN-PRIPRESS-20-ET1/2IN

Description:
Connection thread: 1/2 inch
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
Quantity: 10 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
4 x
System box

SYSBOX-2.4.2.-RED

SYSTEMKOFFER
Description:
2.4.2
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 4 x
8 x
System box separating element

PRTIONELMNT-F.SYSBOX-(BOX-H108)-98-W110

SYSTEMKOFFER
Description: For customising the division in system boxes
Quantity: 8 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRIPRESS® composite pipe

COMPOPIP-PRIPRESS-16X2-BNDL-200

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 200 m
PRIPRESS® composite pipe

COMPOPIP-PRIPRESS-20X2-BNDL-100

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 100 m
PRIPRESS® composite pipe

COMPOPIP-PRIPRESS-26X3-BNDL-50

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
x 50 m
PRIPRESS ® radial clamping jaw With TH contour

CLMPJAW-PRIPRESS-TH-16

x 1 pcs
PRIPRESS ® radial clamping jaw With TH contour

CLMPJAW-PRIPRESS-TH-40

x 1 pcs
System case PRIPRESS® brass fittings

SYSCASE-PRIPRESS-BRASS-FITTING-110PCS

System case of the most common PRIPRESS® brass fittings for installation on the construction site
x 1 pcs
System case PRIPRESS® PPSU fittings

SYSCASE-PRIPRESS-PPSU-FITTING-110PCS

System case of the most common PRIPRESS® PPSU fittings for installation on the construction site
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information