Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System case 8.4.3

System case 8.4.3
SYSCASE-F.MODBLOCK-8.4.3
ORSYMOBIL

Art.-no. 096372 040
EAN 4065746291958
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
Ideal for storage of small parts, machines and tools along with consumables

Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications

  • Case can be used in the ORSY®BULL system boxes and vehicle interior equipment


Combining multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely



With a number of functional elements


  • Integrated elastomer seal protects the contents from rain

  • Simple opening and closing with closures with recessed handles

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle holds up to 60 kg


The system case has been awarded the three most prestigious design awards:


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

500 mm

Height

195 mm

Depth

380 mm

Product weight (per item)

3 kg

Colour

Black
Traffic red RAL 3020

Material

ABS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information