System case 8.4.3
System case 8.4.3
SYSCASE-F.MODBLOCK-8.4.3
Art.-no. 096372 040
EAN 4065746291958
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compatible and flexible thanks to grid dimensions
- Allows the contents to be customised for different applications
- Case can be used in the ORSY®BULL system boxes and vehicle interior equipment
Combining multiple cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely
With a number of functional elements
- Integrated elastomer seal protects the contents from rain
- Simple opening and closing with closures with recessed handles
- Labelling field for adhesive or inserted labels
Very comfortable
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle holds up to 60 kg
The system case has been awarded the three most prestigious design awards:
- Reddot design award 2017
- IF-Design Award 2017
- German Design Award 2018
Datasheets(X)
Type description | KKT5522 |
Width | 500 mm |
Height | 195 mm |
Depth | 380 mm |
Product weight (per item) | 3.000 kg |
Colour | Black, Traffic red RAL 3020 |
Material | ABS |