System case 8.4.1
System case 8.4.1
SYSCASE-8.4.1.
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compatible and flexible thanks to grid dimensions
- Allows the contents to be customised for different applications
- Case can be used in the ORSY®BULL system boxes and vehicle interior equipment
Combining multiple cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
With a number of functional elements
- Integrated elastomer seal protects the contents from rain
- Simple opening and closing thanks to latches with finger recesses
- Labelling field for adhesive or inserted labels
Very comfortable
- Large handle design
- Integrated soft elements and wide swivel radius to take the pressure off hands and wrist
- Handle holds up to 60 kg
The system case has been awarded the three most prestigious design awards:
- Reddot design award 2017
- IF-Design Award 2017
- German Design Award 2018
Datasheets(X)
System dimensions | 8.4.1 |
Width | 500 mm |
Depth | 380 mm |
Height | 85 mm |
Material | ABS |
Product weight (per item) | 2280 g |
Width x depth x height (internal dimension) | 462.5 x 335 x 54 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!