Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System case 4.4.1 transparent

System case 4.4.1 transparent
SYSCASE-4.4.1.-TRANS

Art.-no. 5581020500
EAN 4046777079166

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for flexible storage of small parts, machines and tools used with consumables

Perfect overview


Transparent lid for a clear view of the contents.



Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications

  • Case can be used in the ORSY®BULL system boxes and vehicle equipment


Combining multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.



With a number of functional elements


  • Structure in the lid and base positions the boxes and prevents contents from falling out of place

  • Simple opening and closing thanks to closures with recessed handles

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle with up to 60 kg load capacity


The system case has been awarded the three most prestigious design awards:


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018
Notice

Transparent lid does not go with System insert, plastic, 4.4.1 and System insert, plastic, 4.4.2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

Width

370 mm

Depth

278 mm

Height

85 mm

Material

ABS/PC

Product weight (per item)

1227.000 g

Width x depth x height (internal dimension)

335 x 231.25 x 54 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dimple foam For ORSY® system case

COVFM-F.SYSCASE-4.4

SYSTEMKOFFER
For use with combination of tool inserts and ORSY® system case 4.4
x 1 pcs
System insert, unprocessed foam

SYSINRT-UNEDIT-4.4.1

SYSTEMKOFFER
Individually adaptable to tools, machining products and machines, also in combination with other system partition materials.
x 1 pcs
System insert, raster foam Pluck out the foam cubes to fit around items

SYSINRT-RSTRFOAM-SYSKO-4.4.1

SYSTEMKOFFER
x 1 pcs
System box

SYSBOX-1.1.1.-GREY

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.1.1.-GREY

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.2.1.-GREY

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.4.1.-GREY

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System adapter plate

SYSPLT-W520MM

SYSTEMKOFFER
For connecting ORSY® system cases of basic dimensions 8.4 and 4.4
x 1 pcs
System adapter plate

SYSPLT-ORSY-BULL-W550MM

SYSTEMKOFFER
For connecting ORSY® series 5 BULL boxes and ORSY® system cases
x 1 pcs
System transport trolley Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL

SYSPSHCRT-FULLRBR-BLCK-5/7-100KG

SYSTEMKOFFER
Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL
x 1 pcs
System plate with Isofix connection

SYSPLT-ISOFIX

SYSTEMKOFFER
For the safe transport of system cases in the car
x 1 pcs
System plate with belt connection

SYSPLT-BELT

SYSTEMKOFFER
For the safe transport of system cases in the car
x 1 pcs
System wall bracket

SYSHOLD-WALLHLDR-SYSCASE

SYSTEMKOFFER
For hanging up ORSY® system cases
x 1 pcs
System stacking cabinet for ORSY® system case 4.4.1

SYSSTCKCAB-F.4.4.1

SYSTEMKOFFER
Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
System box

SYSBOX-1.1.1.-RED

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.1.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.2.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
System box

SYSBOX-2.4.1.-RED

SYSTEMKOFFER
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Closing mechanism for system case

SP-CASE-LOCK-1PAIR

SYSTEMKOFFER
With recessed handles for easy opening and closing
x 1 pcs
Handle for system case

SP-HANDLE

SYSTEMKOFFER
Extra wide handle design with rounded corners and soft elements
x 1 pcs
Coupling element for system case

SP-COUPL

For securing the system case in its coupled state.
x 1 pcs
Cover for system case

SP-LID-4.4.-BLACK

SYSTEMKOFFER
Elastomer seal protects against water spray
x 1 pcs
Lid, transparent for system case

SP-LID-4.4.-TRANS

SYSTEMKOFFER
For optimal inspection and storage of small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information