System box set For 834 mm drawers
System box set for a drawer width 834 mm
SYSBOX-SET-(F.DRWRW-834MM)
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for all SM… drawer modules with a width of 834 mm
- Drawer boxes made of ABS
- Modular dimensioning system for compatibility
- The system boxes are compatible with the system cases
- The boxes can be further divided individually using partition elements
Type description | SBSYB516 |
Largeur | 834 mm |
Hauteur | 90 mm |
Depth | 382 mm |
Suitable for drawer | 834 x 90 x 380 mm |
Produktgewicht (per Stück) | 1.550 kg |
Couleur | Red |
Matière | ABS |
Suitable for drawers module | SMS |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!