System box
System box
SYSBOX-8.1.1.-GREY
SYSTEMKOFFER
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Compatibility thanks to grid dimensions
Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.
Secure connection in the system case
- Grid feet fix the boxes to the case floor, holding them in position
- The transparent lid prevents the contents from becoming cluttered
Individually adjustable
Boxes can be further divided individually using separator elements.
Can also be used on workshop walls or mounting stations
A groove allows the box to be hung on assembly rails.
Simple identification of box contents
Integrated, slightly offset labelling field.
System dimensions | 8.1.1 |
Couleur | Dark grey |
Largeur | 462 mm |
Depth | 82 mm |
Hauteur | 55 mm |
Matière | ABS |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!