System box
System box
SYSBOX-2.4.2.-RED
Art.-no. 5581036012
EAN 4046777360240
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compatibility thanks to grid dimensions
Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.
Secure connection in the system case
- Grid feet fix the boxes to the case floor, holding them in position
- The transparent lid prevents the contents from becoming cluttered
Individually adjustable
Boxes can be further divided individually using separator elements.
Can also be used on workshop walls or mounting stations
A groove allows the box to be hung on assembly rails.
Simple identification of box contents
Integrated, slightly offset labelling field.
System boxes in system case 4.4.1
Mounting rails for ORSY system boxes
Datasheets(X)
System dimensions | 2.4.2 |
Colour | Red |
Width | 114 mm |
Depth | 334 mm |
Height | 110 mm |
Material | ABS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!