Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System bolt for cam lock nut with M6 thread

System bolt eccentric connector with M6-thread
ECCON-SYSBLT-ST-ZN-(THR-M6X8)

Art.-no. 068321001
EAN 4024835736558
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
  • Material: Steel, bare

  • Thread: M6 x 8 mm

  • Clamping dimensions: 30.3 mm

  • Drive: Phillips head

Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Bolt bore hole

8 mm

Thread type

Metric thread

Drilling dimension

34 mm

Drive type

Crosshead

Material

Steel

Surface

Zinc plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Expanding socket, brass for system bolt with M6 thread

ECCON-SPRDSLEV-BRS-DRL8MM-(THR-M6X9)

Expanding socket to drive in
x 100 pcs
Nylon expanding socket For system bolt with M6 thread

ECCON-SPRDSLEV-NYLON-DRL8MM-(THR-M6X9)

x 100 pcs