System bolt for cam lock nut
System bolt for eccentric connector
ECCON-SYSBLT-ST-ZN-D5MM
Art.-no. 0683208120
EAN 4050382360762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Subject to technical changes.
Datasheets(X)
![]() | |
Drill hole depth | 11 mm |
Bolt bore hole | 8 mm |
Drill hole diameter | 5 mm |
Thread type | Euro thread |
Thread type x nominal diameter | Euro thread7 |
Nominal diameter | 7 mm |
Drilling dimension | 34 mm |
Drive type | Crosshead |
Material | Steel |
Surface | Zinc plated |
