System bolt for cam lock nut 15
System bolt for eccentric connector 15
ECCON-SYSBLT-15-ST-(ZN)-5X12MM
Art.-no. 0683242010
EAN 4024835159951
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Bolt with Euro thread for directly screwing in in row of holes ∅ 5 mm
Subject to technical changes.
Datasheets(X)
![]() | |
Drill hole depth | 12 mm |
Bolt bore hole | 8 mm |
Drill hole diameter | 5 mm |
Thread type | Euro thread |
Drilling dimension | 25 mm |
Drive type | Slot |
Material | Steel |
Surface | Zinc plated |
