Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System bag for ORSY® system case

System bag for ORSY system case 8.4.
SYSBG-F.YSTEM-CASE-8.4

Art.-no. 5581002001

EAN 4062856584819

-,--
price per selected packing unit
| Individual prices for customers after login
System bag for ORSY® system case

Art.-no. 5581002001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precisely fitting tool bag to supplement the lid inside of ORSY® system cases 8.4

Compatible use as suitable for any ORSY® system case 8.4.



Flexible and fast application thanks to click mechanism



Space-saving, protected, clean and tidy



Extensive storage possibilities due to different sized pockets


  • 2x 328x60 mm

  • 1x 328x100 mm

  • 3x 328x40 mm

  • 1x 328x116 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height

456 x 328 x 10 mm

Material

Textile

Colour

Black

Compatible with

System case 8x

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
System case 8.4.5

SYSCASE-8.4.5

Ideal for variable storage of small machines and tools along with consumables.
x 1 pcs
System case 8.4.1

SYSCASE-8.4.1.

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs
System case 8.4.3

SYSCASE-8.4.3

Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information