Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 8.4.1 socket wrench 1/4 inch and 3/8 inch 62 pieces

Socket wrench set 1/4 + 3/8 inch 8.4.1, 62 pieces
SKTWRNCH-SET-1/4+3/8IN-8.4.1-62PCS

Art.-no. 0965905913

EAN 4061975355812

-,--
price per selected packing unit
| Individual prices for customers after login
System assortment 8.4.1 socket wrench 1/4 inch and 3/8 inch 62 pieces

Art.-no. 0965905913

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

62 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1 socket wrench 1/4 inch and 3/8 inch 62 pieces including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
1/4 T-handle

HNDL-T-1/4IN

Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6,3

Description:
6.3 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L53MM

Description:
53 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS20

Description:
20 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L75MM

Description:
75 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
1 x
Jointed-head ratchet 1/4

RTCH-JNTHD-1/4IN

Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX8

Description:
TX8
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX9

Description:
TX9
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX10

Description:
TX10
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX15

Description:
TX15
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS4

Description:
4 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS5

Description:
5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS6

Description:
6 mm
Quantity: 1 x
1 x
1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-3,5X0,6

Description:
Length: 32 mm; 0.6 x 3.5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-5,5X1,0

Description:
Length: 32 mm; 1.0 x 5.5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H1

Description:
PH1
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H2

Description:
PH2
Quantity: 1 x
3/8-inch jointed-head ratchet
1 x
3/8-inch jointed-head ratchet

RTCH-JNTHD-3/8IN

Description: Swivel head rotatable by 180°
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX15

Description:
TX15; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX20

Description:
TX20; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX25

Description:
TX25; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX27

Description:
TX27; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX30

Description:
TX30; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX40

Description:
TX40; Length: 50.5 mm
Quantity: 1 x
1 x
LED pen light

TRCH-BALLPEN-LED-2XAAA

Description: Includes retaining clip
Quantity: 1 x
1 x
System insert 8.4.1 socket wrench 1/4 and 3/8 inch

SYSINRT-F.0955905913

Description: Empty, for assortment, art. no. 0965905913
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information