System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces
Socket wrench set 1/4+1/2 inch 8.4.1, 108 pcs
SKTWRNCH-SET-MIXED-108PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compatible with all products of the ORSY system world
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes marked on insert.
Datasheets(X)
Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)
Number of pieces in assortment/set | 108 PCS |
Size foam section | 8.4.1 |
Width x height x depth | 462 x 38 x 335 mm |
Decor | Carbon appearance |
SCRDRIV-1/4IN-SKT-L225MM
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS10
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS11
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS12
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS13
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS14
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS15
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS16
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS17
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS18
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS19
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS20
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS21
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS22
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS24
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS26
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS27
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS28
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS30
ZEBRASKTWRNCH-1/2IN-SHORT-HEX-WS32
ZEBRACRDNJNT-1/2IN
ZEBRASKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRACRDNJNT-1/4IN
ZEBRASKTWRNCH-1/4IN-EXTX-E4
ZEBRASKTWRNCH-1/4IN-EXTX-E5
ZEBRASKTWRNCH-1/4IN-EXTX-E6
ZEBRASKTWRNCH-1/4IN-EXTX-E7
ZEBRASKTWRNCH-1/4IN-EXTX-E8
ZEBRASKTWRNCH-1/4IN-EXTX-E10
ZEBRASKTWRNCH-1/4IN-EXTX-E11
ZEBRASKTWRNCH-1/4IN-HEXSKT-WS3
ZEBRASKTWRNCH-1/4IN-HEXSKT-WS4
ZEBRASKTWRNCH-1/4IN-HEXSKT-WS5
ZEBRASKTWRNCH-1/4IN-HEXSKT-WS6
ZEBRASKTWRNCH-1/4IN-HEXSKT-WS8
ZEBRASKTWRNCH-1/2IN-EXTX-E10
ZEBRASKTWRNCH-1/2IN-EXTX-E11
ZEBRASKTWRNCH-1/2IN-EXTX-E12
ZEBRASKTWRNCH-1/2IN-EXTX-E14
ZEBRASKTWRNCH-1/2IN-EXTX-E16
ZEBRASKTWRNCH-1/2IN-EXTX-E18
ZEBRASKTWRNCH-1/2IN-EXTX-E20
ZEBRASKTWRNCH-1/2IN-EXTX-E24
ZEBRAPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.