Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 8.4.1, screwdriver 21 pieces

Screwdriver set 8.4.1, 21 pieces
SCRDRIV-SET-BMOP-21PCS
ZEBRA

Art.-no. 0965905916
EAN 4056807712413

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all products of the ORSY system world


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes marked on insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

21 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, screwdriver 21 pieces including:
1 x
System insert 8.4.1, screwdriver

SYSINRT-F.0965905916

ZEBRA
Description: Empty, for assortment, art. no. 0965905916
Quantity: 1 x
1 x
Slotted screwdriver short version with round shank

SCRDRIV-SL-KNIRPS-1X5,5X25

ZEBRA
Description:
1 x 5.5 mm; Blade length: 25 mm
Quantity: 1 x
1 x
PH screwdriver short version with round shank

SCRDRIV-PH-KNIRPS-PH2X25

ZEBRA
Description:
2; Blade length: 25 mm
Quantity: 1 x
1 x
Screwdriver for hexagon drive with flexible shaft

SCRDRIV-HEXHD-FLEXSHFT-WS6X150

ZEBRA
Description:
6 mm; Blade length: 150 mm
Round shank with flexible shaft and bright nickel-plated head
Quantity: 1 x
1 x
Screwdriver for hexagon drive with flexible shaft

SCRDRIV-HEXHD-FLEXSHFT-WS7X150

ZEBRA
Description:
7 mm; Blade length: 150 mm
Round shank with flexible shaft and bright nickel-plated head
Quantity: 1 x
1 x
Slotted screwdriver With full-length hexagon shank/hex bolster made from tempered, impact-resistant material

SCRDRIV-SL-2X12X200

ZEBRA
Description:
2 x 12 mm; Blade length: 200 mm
One-piece hexagon blade/hex bolster made of tempered, impact-resistant material
Quantity: 1 x
1 x
Slotted screwdriver, laser tip With hexagon shank

SCRDRIV-SL-0,6X3,5X75-LASERTIP

ZEBRA
Description:
0.6 x 3.5 mm; Blade length: 75 mm
Quantity: 1 x
1 x
Slotted screwdriver, laser tip With hexagon shank

SCRDRIV-SL-0,8X4,0X90-LASERTIP

ZEBRA
Description:
0.8 x 4 mm; Blade length: 90 mm
Quantity: 1 x
1 x
Slotted screwdriver, laser tip With hexagon shank

SCRDRIV-SL-1,2X6,5X125-LASERTIP

ZEBRA
Description:
1.2 x 6.5 mm; Blade length: 125 mm
Quantity: 1 x
1 x
PH laser tip screwdriver With hexagon shank and hex bolster

SCRDRIV-PH1X80-LASERTIP

ZEBRA
Description:
PH1; Blade length: 80 mm
Quantity: 1 x
1 x
PH laser tip screwdriver With hexagon shank and hex bolster

SCRDRIV-PH2X100-LASERTIP

ZEBRA
Description:
PH2; Blade length: 100 mm
Quantity: 1 x
1 x
PH laser tip screwdriver With hexagon shank and hex bolster

SCRDRIV-PH3X150-LASERTIP

ZEBRA
Description:
PH3; Blade length: 150 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX6X60

ZEBRA
Description:
6; Blade length: 60 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX7X60

ZEBRA
Description:
7; Blade length: 60 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX9X60

ZEBRA
Description:
9; Blade length: 60 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX10X80

ZEBRA
Description:
10; Blade length: 80 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX15X80

ZEBRA
Description:
15; Blade length: 80 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX20X100

ZEBRA
Description:
20; Blade length: 100 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX25X100

ZEBRA
Description:
25; Blade length: 100 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX27X115

ZEBRA
Description:
27; Blade length: 115 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX30X115

ZEBRA
Description:
30; Blade length: 115 mm
Quantity: 1 x
1 x
TX screwdriver

SCRDRIV-TX40X130

ZEBRA
Description:
40; Blade length: 130 mm
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information