Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 8.4.1, pliers 18 pieces

Pliers set 8.4.1, 18 pieces
PLRS-SET-8.4.1-18PCS

Art.-no. 0965905911

EAN 4061975355850

-,--
price per selected packing unit
| Individual prices for customers after login
System assortment 8.4.1, pliers 18 pieces

Art.-no. 0965905911

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

18 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, pliers 18 pieces including:
Crimping pliers Q 60 Plus
1 x
Crimping pliers Q 60 Plus

CRMPPLRS-(INSU/BLK-CBLCON)-Q60PLUS

Description:
220 mm; Min./max. wire cross section: 0.5-6 mm²
For insulated and non-insulated cable connectors
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

Description:
180 mm
For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

Description:
200 mm; 3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Seal scraper

FLSCPR-DI-L260MM

Quantity: 1 x
1 x
Plastic trim wedge for all work on trim strips and rubber seals

PLAWDGE-MOULDSTR-SZ1

Description:
32 mm
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L125-B16MM

Description:
125 mm; Cutting edge width: 16 mm
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L150-B18MM

Description:
150 mm; Cutting edge width: 18 mm
Quantity: 1 x
1 x
Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L125-B5MM

Description:
125 mm; Cutting edge width: 5 mm
Quantity: 1 x
1 x
Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

Description:
Width of tip: 4 mm; Length: 120 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

Description:
Width of tip: 5 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

Description:
Width of tip: 6 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

Description:
Width of tip: 8 mm
Quantity: 1 x
1 x
Pliers For shaft circlips, DIN 5254

CRCLIPPLRS-L220MM

Quantity: 1 x
1 x
System insert 8.4.1, pliers

SYSINRT-F.0965905911

Description: Empty, for assortment, art. no. 0965905911
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information