Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 8.4.1, pliers 10 pieces

Pliers set 8.4.1, 10 pieces
PLRS-SET-10PCS
ZEBRA

Art.-no. 0965905925
EAN 4056807767314
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
Compatible with all products from the ORSY systems


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

10 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, pliers 10 pieces including:
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

ZEBRA
Description:
160 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L180MM

ZEBRA
Description:
180 mm
For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-SR-L200MM

ZEBRA
Description:
3 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

SNPNOSEPLRS-BT-L200MM

ZEBRA
Description:
3 mm;40 Degree
For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Circlip pliers, shape C For bore circlips

CRCLIPPLRS-C-(19-60MM)

Description:
19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape D for bore circlips

CRCLIPPLRS-D-(19-60MM)

Description:
19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape A for shaft circlips

CRCLIPPLRS-A-(19-60MM)

Description:
19-60 mm
Quantity: 1 x
1 x
Circlip pliers, shape B for shaft circlips

CRCLIPPLRS-B-(19-60MM)

Description:
19-60 mm
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-250MM

Description: Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
System insert 8.4.1, pliers

SYSINRT-F.0965905925

ZEBRA
Description: Empty, for assortment, art. no. 0965905925
Quantity: 1 x