Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 8.4.1, double open-end wrench 29 pieces

Double open-end wrench set 8.4.1, 29 pieces
DBENDCOMBIWRNCH-SET-8.4.1-29PCS

Art.-no. 0965905926

EAN 4061975355744

-,--
price per selected packing unit
| Individual prices for customers after login
System assortment 8.4.1, double open-end wrench 29 pieces

Art.-no. 0965905926

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

29 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, double open-end wrench 29 pieces including:
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS6X7

Description:
6 x 7 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X9

Description:
8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS10X11

Description:
10 x 11 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS12X13

Description:
12 x 13 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS14X15

Description:
14 x 15 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS16X17

Description:
16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS18X19

Description:
18 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS20X22

Description:
20 x 22 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS21X23

Description:
21 x 23 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS24X27

Description:
24 x 27 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS30X32

Description:
30 x 32 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS30X34

Description:
30 x 34 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS10X11

Description:
10 x 11 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS12X13

Description:
12 x 13 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS14X15

Description:
14 x 15 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS16X17

Description:
16 x 17 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS18X19

Description:
18 x 19 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS20X22

Description:
20 x 22 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS21X23

Description:
21 x 23 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS6X7

Description:
6 x 7 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-SR-WS8X9

Description:
8 x 9 mm
Straight shape, for working in confined spaces
Quantity: 1 x
1 x
TX double box-end wrench

DBBOXENDWRNCH-EXTX-E10X12

Description:
E10 x E12; TX
Straight short shape, for working in confined spaces
Quantity: 1 x
1 x
TX double box-end wrench

DBBOXENDWRNCH-EXTX-E14X18

Description:
E14 x E18; TX
Straight short shape, for working in confined spaces
Quantity: 1 x
1 x
TX double box-end wrench

DBBOXENDWRNCH-EXTX-E20X24

Description:
E20 x E24; TX
Straight short shape, for working in confined spaces
Quantity: 1 x
1 x
TX double box-end wrench

DBBOXENDWRNCH-EXTX-E6X8

Description:
E6 x E8; TX
Straight short shape, for working in confined spaces
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-HEX-WS10X11

Description:
10 x 11 mm
Open shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-HEX-WS12X14

Description:
12 x 14 mm
Open shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-12PT-WS16X18

Description:
16 x 18 mm
Open shape, professional quality ZEBRA® tool
Quantity: 1 x
1 x
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-12PT-WS17X19

Description:
17 x 19 mm
Open shape, professional quality ZEBRA® tool
Quantity: 1 x
1 x
System insert 8.4.1, double open-end wrench

SYSINRT-F.0955905926

Description: Empty, for assortment, art. no. 0965905926
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information