System assortment 8.4.1, circlip pliers

Circlip pliers set 8.4.1, 25 pieces
CRCLIPPLRS-SET-25PCS
ZEBRA

Art.-no. 0965905305

Prices for customers after login

System assortment 8.4.1, circlip pliers

Art.-no. 0965905305

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

25 pieces

Compatible with all products from the ORSY systems


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

25 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance
Black matt

System assortment 8.4.1, circlip pliers including:

1 x
Power side cutters DIN ISO 5749

HDUTSDCTR-L160MM

ZEBRA
Description: For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L180MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
1 x
Snipe nose pliers DIN ISO 5745

FLRDPLRS-SR-L210MM

ZEBRA
Description: For gripping, holding and cutting soft and hard wires and cables
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-250MM

ZEBRA
Description: Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Circlip pliers Type C

CRCLIPPLRS-C-(19-60MM)

Description: For bore circlips
Quantity: 1 x
1 x
Circlip pliers Type D

CRCLIPPLRS-D-(19-60MM)

Description: For bore circlips
Quantity: 1 x
1 x
Circlip pliers Type A

CRCLIPPLRS-A-(19-60MM)

Description: For shaft locking rings
Quantity: 1 x
1 x
Circlip pliers Type B

CRCLIPPLRS-B-(19-60MM)

Description: For shaft locking rings
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX9X51

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX10X54

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX15X58

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX20X61

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX25X65

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX27X70

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX30X76

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key

ALLENKEY-TX40X83

ZEBRA
Description: TX, short version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS1,5

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS2

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS2,5

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS3

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS4

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS5

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS6

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS8

ZEBRA
Description: Extra-long version
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head

ALLENKEY-HEXSKT-BALLHD-WS10

ZEBRA
Description: Extra-long version
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information