System assortment 6.4.1, ratchet combination wrench 15 pieces
Ratchet combination wrench set 6.4.1, 15 pcs.
RTCHCOMBIWRNCH-SET-FLEXIBLE-15PCS
Art.-no. 0965905470
EAN 4065746024846
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compatible with all ORSY System World products
Uniform grid dimensions
Attractive carbon finish
Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning
Find the correct tools quickly and easily
Tool sizes are marked on the insert.
Datasheets(X)
Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY racks)
Number of pieces in assortment/set | 15 PCS |
Size foam section | 6.4.1 |
Width x height x depth | 345 x 38 x 336 mm |
Decor | Carbon appearance |
RTCHCOMBIWRNCH-FLEXIBLE-WS8
RTCHCOMBIWRNCH-FLEXIBLE-WS9
RTCHCOMBIWRNCH-FLEXIBLE-WS10
RTCHCOMBIWRNCH-FLEXIBLE-WS11
RTCHCOMBIWRNCH-FLEXIBLE-WS12
RTCHCOMBIWRNCH-FLEXIBLE-WS13
RTCHCOMBIWRNCH-FLEXIBLE-WS14
RTCHCOMBIWRNCH-FLEXIBLE-WS15
RTCHCOMBIWRNCH-FLEXIBLE-WS16
RTCHCOMBIWRNCH-FLEXIBLE-WS17
RTCHCOMBIWRNCH-FLEXIBLE-WS18
RTCHCOMBIWRNCH-FLEXIBLE-WS19
RTCHCOMBIWRNCH-FLEXIBLE-WS21
RTCHCOMBIWRNCH-FLEXIBLE-WS22
RTCHCOMBIWRNCH-FLEXIBLE-WS24
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units