Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 4.4.1, screwdrivers VDE hexagon head 8 pieces

Screwdriver set VDE hexagon head 4.4.1 8 pieces
SCRDRIV-SET-OUTER6KT-VDE-4.4.1-8PCS

Art.-no. 0965905418
EAN 4062856518388
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
Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

8 PCS

Size foam section

4.4.1

Width x height x depth

231 x 38 x 335 mm

Decor

Carbon appearance

System assortment 4.4.1, screwdrivers VDE hexagon head 8 pieces including:
1 x
System insert 4.4.1 screwdrivers VDE hexagon drive

SYSINRT-F.0965905418-BV

Description: Empty, for assortment, art. no. 0965905418
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS5,5X125

ZEBRA
Description:
5.5 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS6X125

ZEBRA
Description:
6 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS7X125

ZEBRA
Description:
7 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS8X125

ZEBRA
Description:
8 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS9X125

ZEBRA
Description:
9 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS10X125

ZEBRA
Description:
10 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS12X125

ZEBRA
Description:
12 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver For hexagon drive

SCRDRIV-VDE-HEXHD-WS13X125

ZEBRA
Description:
13 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity: 1 x