Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assortment 4.4.1, screwdriver 8 pieces

Screwdriver set 4.4.1, 8 pcs
SCRDRIV-SET-8PCS

Art.-no. 0965905501
EAN 4056807710839

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all products of the ORSY system world


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes marked on insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

8 PCS

Size foam section

4.4.1

Width x height x depth

231 x 38 x 335 mm

Decor

Carbon appearance

System assortment 4.4.1, screwdriver 8  including:
1 x
System insert 4.4.1, screwdrivers

SYSINRT-F.0965905501

Description: Empty, for assortment, art. no. 0965905501
Quantity: 1 x
1 x
PH screwdriver short version with round shank

SCRDRIV-PH-KNIRPS-PH1X25

ZEBRA
Description:
1; Blade length: 25 mm
Quantity: 1 x
1 x
PH screwdriver short version with round shank

SCRDRIV-PH-KNIRPS-PH2X25

ZEBRA
Description:
2; Blade length: 25 mm
Quantity: 1 x
1 x
Slotted screwdriver With full-length hexagon shank/hex bolster made from tempered, impact-resistant material

SCRDRIV-SL-0,8X4,5X90

ZEBRA
Description:
0.8 x 4.5 mm; Blade length: 90 mm
One-piece hexagon blade/hex bolster made of tempered, impact-resistant material
Quantity: 1 x
1 x
Slotted screwdriver With full-length hexagon shank/hex bolster made from tempered, impact-resistant material

SCRDRIV-SL-1,2X7X125

ZEBRA
Description:
1.2 x 7 mm; Blade length: 125 mm
One-piece hexagon blade/hex bolster made of tempered, impact-resistant material
Quantity: 1 x
1 x
Slotted screwdriver With full-length hexagon shank/hex bolster made from tempered, impact-resistant material

SCRDRIV-SL-1,6X9X150

ZEBRA
Description:
1.6 x 9 mm; Blade length: 150 mm
One-piece hexagon blade/hex bolster made of tempered, impact-resistant material
Quantity: 1 x
1 x
PH screwdriver

SCRDRIV-PH1X80

ZEBRA
Description:
1; Blade length: 80 mm
Screwdriver with one-piece hexagon blade/hex bolster made from tempered, impact-resistant material
Quantity: 1 x
1 x
PH screwdriver

SCRDRIV-PH2X100

ZEBRA
Description:
2; Blade length: 100 mm
Screwdriver with one-piece hexagon blade/hex bolster made from tempered, impact-resistant material
Quantity: 1 x
1 x
Slotted screwdriver With hexagon shank

SCRDRIV-SL-0,6X3,5X80

ZEBRA
Description:
0.6 x 3.5 mm; Blade length: 80 mm
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information