System assembly workbench WE
System assembly bench WE
WRKSTWG-WE-SYS-11-RED
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
- Left side: 3 drawers (268x463x71 mm), 1 drawer (268x463x156 mm) and 1 drawer (268x463x327 mm)
- Right side: 6 drawers (670x463x71 mm) and 1 drawer (670x463x156 mm)
A sturdy side handle ensures convenient movement of the trolley
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 639 110 | 1 | ![]() |
2-6 Left | Without grid dimensions | |
2-4 Right | ![]() | |
5 Right | ![]() | |
0962 639 130 | 1 | ![]() |
2-6 Left | Without grid dimensions | |
2-6 Right | ![]() | |
7-8 Right | ![]() |
Datasheets(X)
Type description | WE 11 System |
Colour | Traffic red RAL 3020 |
Surface | Powder-coated |
Material | Sheet steel |
Width x depth x height (external dimension) | 1185 x 550 x 1170 mm |
Drawer design | 1 drawer W 1009 x D 463 x H 71 mm |
Pullout type | Full extension |
Load capacity of drawer | 35 kg |
Number of drawers | 11 PCS |
Number of rolls | 4 PCS |
Load capacity | 1000 kg |
Material of worktop | Rubber mat |
Product weight (per item) | 60000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!