Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

System assembly workbench WE

System assembly bench WE
WRKSHPTRLY-WE-SYS-13-RED

Art.-no. 0962639130
EAN 4056807744346
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
Sturdy, spacious assembly workbench in the Würth system dimensions 12.8/8.8, suitable for foam and tray inserts and system boxes from the system world

Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.

  • Left side: 3 drawers (268x463x71 mm), 1 drawer (268x463x156 mm) and 1 drawer (268x463x327 mm)

  • Right side: 6 drawers (670x463x71 mm) and 1 drawer (670x463x156 mm)


A sturdy side handle ensures convenient movement of the trolley

System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 1101
2-6
Left
Without grid dimensions
2-4
Right
5
Right
0962 639 1301
2-6
Left
Without grid dimensions
2-6
Right
7-8
Right
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WE13 system

Colour

Traffic red RAL 3020

Surface

Powder-coated

Material

Sheet steel

Width x depth x height (external dimension)

1185 x 550 x 1170 mm

Drawer design

1 drawer W 1009 x D 463 x H 71 mm
6 drawers W 670 x D 463 x H 71 mm
1 drawer W 674 x D 463 x H 156 mm
3 drawers W 268 x D 463 x H 71 mm
1 drawer W 268 x D 463 x H 156 mm
1 drawer W 268 x D 463 x H 327 mm

Pullout type

Full extension
Ball-bearing

Load capacity of drawer

35 kg

Number of drawers

13 PCS

Number of rolls

4 PCS

Load capacity

1000 kg

Material of worktop

Rubber mat

Product weight (per item)

9500 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Non-slip mat for workshop trolleys

NONSLPMAT-(F.WRKSHPTRLY-BAS-8.8)

For drawers of workshop trolleys Basic 8.4/8.8 and Pro 8.4/WE
x 1 pcs
Non-slip mat for workshop trolleys

NONSLPMAT-(F.WRKSHPTRLY-WE)

For drawers of workshop trolleys Basic 8.4/8.8 and Pro 8.4/WE
x 1 pcs
Flat divider set For workshop trolley 8.8

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.8)-FL

Flat drawer partition elements for clear organisation of tools and small parts for workshop trolley Basic 8.8/system workshop trolley WE
x 1 pcs
High divider set For workshop trolley 8.8

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.8)-H

High drawer partition elements for clear organisation of tools and small parts for workshop trolley Basic 8.8/system workshop trolley WE
x 1 pcs
Flat divider set For workshop trolley 8.12

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.12)-FL

Flat drawer partition elements for clear organisation of tools and small parts for workshop trolley Pro 8.12/system workshop trolleys WE
x 1 pcs
High divider set For workshop trolley 8.12

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.12)-H

High drawer separating elements for clear organisation of tools and small parts for workshop trolley Pro 8.12/System workshop trolley WE
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
Spare parts for this product:
Lock with 2 keys For WE-series workshop trolleys

LOK-(F.WRKSHPTRLY-WE)

x 1 pcs
Steering roller with and without brake for WE series workshop trolleys

CSTR-(F.WRKSHPTRLY-WE)-W.BRK

x 1 pcs
Steering roller with and without brake for WE series workshop trolleys

CSTR-(F.WRKSHPTRLY-WE)-W.BRK

x 1 pcs
Fixed castor For WE series workshop trolleys

FIXCSTR-(F.WRKSHPTRLY-WE)