SysLine S one-way runner for gluing
Single rail for gluing SysLine S
SNGLRL-F.SLIDDRFITT-(SYSL-S)-2000MM
Art.-no. 0684706066
EAN 4062856709359
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For upper shelf thicknesses from 16 mm
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For groove installation with additional bonding
![]() | |
Material | Aluminium / aluminium |
Surface | Plain |
Length | 2000 mm |
