SysLine S double guide rail
Double mounting rail SysLine S
DBMNTRL-F.SLIDDRFITT-(SYSL-S)-2000MM
Art.-no. 0684706065
EAN 4062856709458
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Firm grip even with thin upper shelf: The double guide rail can be screwed on from a upper shelf thickness of just 16 mm.
- For door thicknesses up to max. 19 mm
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For groove installation with additional screwing
![]() | |
Material | Aluminium / aluminium |
Surface | Plain |
Length | 2000 mm |
