Synchronisation bar for Tipmatic soft-close unit
Synchronisation bar for Tipmatic unit TMSC
SYNCHROBAR-F.NP-DYNAP-AKTVATOR-1952MM
Art.-no. F134131408
EAN 9003012797266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The synchronisation bar ensures activation across the entire front panel by tapping at any point
For Nova Pro full extension, use support from cabinet width 800 mm or panel height 600 mm, art. no.F102108021.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Length | 1952 mm |
Material | Aluminium |
Type of assembly | Tool-free |
