Sylt sweater
Troyer Sylt
HALF ZIP SYLT GREY XL
Art.-no. M349102003
EAN 4250602146668
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Warm, robust
- Pearl-knit look
- High collar with zip
- Inside of collar in contrasting colour design
Datasheets(X)
Colour | Grey |
Size | XL |
Material | 100% acrylic |
Fabric weight per m2 | 530 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |