Swivelling angle plug connector for commercial vehicles
Swivelling angle connector
QCKPLGCON-(ANGL-SWIVEL-CON)-D6
Art.-no. 088506 6
EAN 4011231817387
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With banjo bolt
Quick and easy pipe/hose installation and removal
Reduced risk of leaks
as there are fewer components
Corrosion-resistant brass design
Cost savings
thanks to reduction in installation and repair times
Complies with the international DIN, DOT and SAE regulations
Operating medium:
Compressed air
Maximum operating pressure:
In accordance with DIN 74324
Operating temperature:
-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)
Hoses:
In accordance with DIN 74324
Material:
- O-ring: Perbunan
- Banjo bolt: Galvanized steel, yellow chromated
- Sealing washer: Copper
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
- Screw connectors meet the requirements of DIN 74324
- Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)
- Screw connectors are TÜV tested and approved for use in pneumatic brake systems
- on commercial vehicles
Datasheets(X)
- For polyamide pipes Ø 6 to 16 mm
- For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems
Outer diameter of pipe (T) | 6 mm |
Length (L) | 33.5 mm |
Material | Brass |