Swivelling 1/4" extension
Swivelling extension 1/4 inch
SCHWENKB. VERLAENGERUNG 6,3 (1/4") 871-4
Art.-no. 1952000734
EAN 4000896038879
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Spherical, conical square head, angular movement to every side: 8°
- Swivelling extension can also be used as a rigid connection by pushing the socket wrench insert on up to the stop
- Chrome vanadium
- Chrome-plated, polished surface
Datasheets(X)
For handling screw connections in tight spaces or for avoiding interfering edges
Drive | 1/4 inch |
Drive type | Internal square |
Tip size | 1/4 inch |
Tip type | Outer square |
Length | 101.5 mm |
Product weight (per item) | 38.000 g |