Swivel work chair PRO With fabric cover
Swivelling work chair PRO with fabric cover
WRKCHR-WRKSHP-FABRIC
Art.-no. 0957591015
EAN 4056807671352
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic properties of the PRO version include
- Synchronous technology, ideal for dynamic sitting
- Weight regulation for adapting to bodyweight
- Seat height adjustment
- Seat tilt adjustment
- Seat depth adjustment
- Backrest height adjustment
- Ergonomically shaped seat with pelvic support in the rear area
- Backrest with integrated lumbar support
- Extra high version for back support over a large area
- Especially breathable due to material padding on seat and backrest
- Stable, flat plastic base with load-dependent braked castors for hard floors
Delivered dismantled with assembly instructions.
Datasheets(X)
Ideal for computer workstations in industry and trade, as it can be individually adapted to every workplace situation and every user
Type description | PRO 2 |
Adjustable seat inclination | Yes |
Height adjustment | Yes |
Colour of seating | Black |
Min./max. height | 440-620 mm |
Material of seating | Fabric |
Seat width | 450 mm |
Seat depth | 470 mm |
Backrest height | 600 mm |
With armrests | Optional |
Base frame design | Five-star base with rollers |
Number of rolls | 5 PCS |
Material of frame | Plastic |
Frame colour | Black |
With footrest | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!