Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Swivel work chair ESD with fabric cover

ESD Swivel work chair
ERGO-STUHL-ROLLEN-ESD-SCHW

Art.-no. 1967700435
EAN 4061338124536

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The ESD work chair is a simple, solid and inexpensive base for the ESD area. It has all the standard functions and is easy to set up by the user. Complies 100% with the ESD standard EN 61340-5-1
  • ESD swivel work chair according to DIN EN 61340-5-1

  • Seat and backrest with conductive fabric upholstery

  • Extra-large, ergonomically shaped backrest

  • Backrest with integrated lumbar support

  • Ergonomically shaped seat with pelvic support

  • Permanent contact backrest: Supports the movements of the upper body and can be locked in any position

  • Backrest height adjustment

  • Sturdy steel cross base with ESD rollers for hard floors

  • Conductive coated steel parts

  • Volume-conductive plastics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ESD work swivel chair

Height adjustment

Yes

Colour of seating

Black

Min./max. height

440-620 mm

Material of seating

Material

With armrests

No

Base frame design

Five-star base with rollers

Number of rolls

5 PCS

Material of frame

Steel

Frame colour

Black

With footrest

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information