Swivel work chair BASIC With synthetic leather cover
Swivelling work chair BASIC w/ synth. leather cov.
WRKCHR-WRKSHP-ARTIFCLLEATHR-BASIC
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/16669510.jpg)
Register now and access more than 125,000 products
- Especially durable and easy to clean
- Ergonomically shaped seat with pelvis support
- Extra large, ergonomically shaped backrest with integrated lumbar support
- Permanent contact backrest supports the movements of the upper body and can be locked in any position
- Backrest height adjustment
- Stable, flat plastic base with load-dependent braked castors for hard floors
Delivered dismantled with assembly instructions.
Datasheets(X)
Ideal for seated workspaces in your workshop and production facility, e.g. dispensing material, assembly, warehouse
Type description | BASIC 1 |
Adjustable seat inclination | No |
Height adjustment | Yes |
Colour of seating | Black |
Min./max. height | 450-600 mm |
Material of seating | Imitation leather |
Seat width | 460 mm |
Seat depth | 470 mm |
Backrest height | 500 mm |
With armrests | Optional |
Base frame design | Five-star base with rollers |
Number of rolls | 5 PCS |
Material of frame | Plastic |
Frame colour | Black |
With footrest | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!