Swivel machinery castor Ultra-soft ECO with locking device and bolt hole
Swiv mach castor ultra-soft ECO, lock a. bolt hole
SWIVMACSTR-ECO-LOK-BCKHO-D50-50KG
Art.-no. 0683568805
EAN 4061975638816
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Housing and locking device zinc-plated and produced from solid industrial steel
- Wheel made of high-quality plastic with ultra-soft running surface made of thermoplastic elastomers
- Quiet and gentle rolling without leaving scratches or streaks, even on hard and delicate flooring
Datasheets(X)
Home, office, workshop, industry
Roll diameter (D) | 50 mm |
Load capacity | 50 kg |
Height (H) | 70 mm |
Roll width (L) | 20 mm |
Bolt hole depth (R) | 25 mm |
Width (B) | 20 mm |
Turntable diameter (G) | 41 mm |
Tread version | Extra soft |
Material | PP - Polypropylene |