Swivel machinery castor Ultra-soft 3S with locking device
Swiv. machinery castor ultra-soft 3S w/ lock. dev.
SWIVMACSTR-3S-DESIGN-LOK-D75-70KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The housing, screw-on plate and locking device are zinc-plated and made of solid industrial steel
- Spoked wheel made of high-quality plastic with ultra-soft tread made of thermoplastic elastomer
- The spherical runner and shock-absorbing effect of the three spokes ensure safe and reliable directional stability
- The ultra-soft tread ensures optimum manoeuvrability on all hard and delicate floors
- A wheel block holds furniture and appliances securely at the desired location
Datasheets(X)
Home, design, office, workshop, industry
Roll diameter (D) | 75 mm |
Load capacity | 70 kg |
Height (H) | 100 mm |
Roll width (L) | 23 mm |
Plate size (A x B) | 50 x 50 mm |
Bolt hole depth (R) | 25 mm |
Hole distance (a) | 36 mm |
Hole distance 2 (b) | 36 mm |
Elongated hole width (c) | 6 mm |
Tread version | Extra soft |
Diameter of hole | 6 mm |