Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Furniture swivel castor soft 3C series with screw-on plate

Swivel furniture castor 3C
SWIVFRNCSTR-3C-WHITE-SOFT-D25-12KG

Art.-no. 0683568767

EAN 4061975638434

-,--
price per selected packing unit
| Individual prices for customers after login
Furniture swivel castor soft 3C series with screw-on plate

Art.-no. 0683568767

-,--
price per selected packing unit
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern design, housing colour matches roller
  • Robust housing with a modern look

  • Optimum mobility on hard, sensitive floors due to the soft wheel tread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living and office spaces

Material

Thermoplastic elastomer

Colour

White

Load capacity

12 kg

Roll diameter (D)

25 mm

Bearing Technology

Mounted on friction bearings

Height (H)

42 mm

Width (E)

12 mm

Diameter of hole (c)

4 mm

Tread version

Soft

Hole distance (C)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information