Furniture swivel castor soft 3C series with screw-on plate
Swivel furniture castor 3C
SWIVFRNCSTR-3C-ANTHR-SOFT-D75-75KG
Art.-no. 0683568784
EAN 4061975638601
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust housing with a modern look
- Optimum mobility on hard, sensitive floors due to the soft wheel tread
Datasheets(X)
For living and office spaces
Material | Thermoplastic elastomer |
Colour | Anthracite |
Load capacity | 75 kg |
Roll diameter (D) | 75 mm |
Bearing Technology | Ball-bearing |
Height (H) | 100 mm |
Width (E) | 25 mm |
Diameter of hole (c) | 8 mm |
Tread version | Soft |
Hole distance (C) | 38 mm |
Back hole size (c) | 41 mm |