Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Furniture swivel castor soft 3C series with screw-on plate

Swivel furniture castor 3C
SWIVFRNCSTR-3C-ANTHR-SOFT-D50-50KG

Art.-no. 0683568778

EAN 4061975638540

-,--
price per selected packing unit
| Individual prices for customers after login
Furniture swivel castor soft 3C series with screw-on plate

Art.-no. 0683568778

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern design, housing colour matches roller
  • Robust housing with a modern look

  • Optimum mobility on hard, sensitive floors due to the soft wheel tread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living and office spaces

Colour

Anthracite

Load capacity

50 kg

Roll diameter (D)

50 mm

Bearing Technology

Ball-bearing

Height (H)

73 mm

Width (E)

20 mm

Diameter of hole (c)

5 mm

Tread version

Soft

Hole distance (C)

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information