Swivel castor adapter plate for XB500 cable dispenser
Swivel castor adapter plate for dispenser XB500
ADAPTPLT-SWIVCSTR-(F.CBLDSP-XB500)
Art.-no. 0975811501
EAN 4068362192760
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
4 transport castors with locking brake for fixing in the desired position
- Thanks to the fixing brackets and the quick-action locking lever on the underside, can be easily connected to the XB500 cable dispenser
Product information
Datasheets(X)
Application area
For moving on smooth, even surfaces.
Height | 150 mm |
Diameter | 560 mm |
Load capacity | 80 kg |
Material | Special plastics |
Colour | Black, Red |